Shop All Compartment Boxes
Bosch
Tool Box with 4 compartments, Plastic, 2 1/4 in H x 12 1/2 in W
Mfr # I-BOXX53-12
Zoro # G6203827
product price: $29.00
/ea
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Compartments 4
- Material Plastic
- Latch Type Clip
- Features All Containers Are Stackable And Work Together To Make Storage As Easy And Efficient As Possible, Designed To Improve Tool Organization And Transportation On The Job Site
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # I-BOXX53-12
- Zoro # G6203827
- UPC # 000346450927
- Country of Origin Germany
- Category Compartment Boxes
Dimensions
Overall Width | 12 1/2 in |
Overall Length | 14-1/4 in |
Overall Depth | 14 1/4 in |
Overall Height | 2 1/4 in |
Height (In.) | 2 in |
Interior Dimensions | 15 L x 121/2 W x 1.75 H |
Description
Tool Box, Material Plastic, Overall Depth 14 1/4 in, Overall Height 2 1/4 in, Overall Width 12 1/2 in, Locking System Padlockable, Color Blue, Includes Drawers No, Number of Compartments 4, Body Finish Matte, Closure Type Clip, Compatible Modular System L-Boxx-3D Storage Case, L-RACK, L-RACK-S, Configuration Individual Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth (WC34-CB1436P)
- CASTERHQ Caster Barn, NEW 5" Caster set for Metro Wire Shelving, Cas, PK4 (HD5050-12-PLY-TLB-SO4)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Blue (30158BLUE)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615MG)
- BOSCH Tool Organizer with 1 compartments, Plastic, 4" H x 13 1/2 in W (L-RACK-S)
- BOSCH Tool Box with 4 compartments, Plastic, 3 in H x 12 1/2 in W (I-BOXX72-10)
- DURHAM MFG Compartment Drawer with 24 compartments, Steel (202-95-D919)
- WESTWARD Tool Case with 12 compartments, Plastic, 1 3/4 in H x 7 in W (5MZJ1)
- DURHAM MFG Compartment Drawer with 20 compartments, Steel (111-17-S1158)
- DISCO Plstc Box Adj 11"X6 3/4" Small, 18 Cmprtmnt (80119)
- STALWART Stalwart 75-ST6076 Portable Storage Case with Secure Locks & 23 Adjustable Compartments for Hardware (75-ST6076)
- Bosch Compartment Boxes