Shop All Tire Inflation Kits
Bosch
TIRE SERVICE HAMMER 10 LB 32in
Mfr # OT5789ID-1032
Zoro # G811484096
product price: $237.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # OT5789ID-1032
- Zoro # G811484096
- Country of Origin Unknown
- Category Tire Inflation Kits
Details
Promotion Restriction | Not eligible for promotion |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 4,14361 (14361)
- SCHUMACHER Manual Wheel Charger, 6/12V (DSR139)
- HOPKINS GM FORD BULK ENDURANCE MULTI-TOW 7:4 LESS HARDWARE (40999)
- RUBBERMASTER PLUS 2.80/2.50-4 Bias Industrial Tube With TR87 Valve (250060)
- BOSCH Tire Service Hammer 10 Lb. 32 In. Long Indestruc (5789ID-1032)
- FLEXZILLA Inflator Kit w Air Hose 3/15 Extension (AL2025FZ-2)
- TRUCKSPEC Tire Gauge, 11 to 150 psi Pressure Range (JL-5018N)
- INTERSTATE PNEUMATICS Angle in Tapered Chuck with 12 Inch Red Rubber Hose Whipend (TW135)
- HALTEC Air Chuck Repair Kit (CH-330-RK)
- DYNA BEADS Tire Balancing Beads, 10 oz., PK2, PR (Fleet)
- SURTEK DualHead Inflating Nozzle 14 Npt (108112)
- Bosch Tire Inflation Kits