Shop All Thread Chasers and Sets
Bosch
THREAD CHASER 11MM X 2.0
Mfr # KMEN477025
Zoro # G901937686
product price: $240.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 x 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # KMEN477025
- Zoro # G901937686
- Country of Origin Unknown
- Category Thread Chasers and Sets
Dimensions
Size | 11 x 2 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Thread Repair Kit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adjustable, Stainless Steel Electropolished, Size: 2, 3/8-16X30, A=96, B=33, 3 (K0647.25120A4X30)
- VAUGHAN Ball Pein Hammer, 24 oz, Steel, 15 in (TC224)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-12)
- IGAGING Inch & Metric Dial Caliper, 6" - 100-164 (100-164)
- BIG ROC TOOLS Big Roc Tools SPLUGHTC Double-End Spark Plug Hole Thread Chaser 14 mm - 18 mm (SPLUGHTC)
- CTA MANUFACTURING UNIVERSAL RETHREADING SET 53 PC (CTA8240)
- ISN TOOL WEB Thrd Chaser Outside (OTC7402)
- LANG TOOLS 15pc Master Metric Thread Re (2584)
- LISLE Soot Sensor Thread Chaser M22 x 1.5 (12180)
- OTC Metric Thread Chaser Dies, 3 Pc (202817)
- OTC Thread Chaser, Standard (7402)
- Bosch Thread Chasers and Sets