Shop All Cordless Tool Accessories
Bosch
Template Guide Adapter Kit
Mfr # RA1129
Zoro # G9533225
Not eligible for select promotions
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes RA1100 Interface for Threaded Template Guides, RA1126 Quick-Release Template Guide Adapter
- Series RA
- Category Type Attachment
- For Use With 1613AEVS, 1617EVS, 1617EVSPK, 1618, 1618EVS, 1619EVS, Mfr Model #: 1617, MRC23EVSK, MRF01, MRF23EVS, MRP01, MRP23EVS, PR011, RA1160, RA1161, RA1162, RA1166
- Features Tool less change
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # RA1129
- Zoro # G9533225
- UPC # 000346485943
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Includes | RA1100 Interface for Threaded Template Guides, RA1126 Quick-Release Template Guide Adapter |
Series | RA |
Category Type | Attachment |
For Use With | 1613AEVS, 1617EVS, 1617EVSPK, 1618, 1618EVS, 1619EVS, Mfr Model #: 1617, MRC23EVSK, MRF01, MRF23EVS, MRP01, MRP23EVS, PR011, RA1160, RA1161, RA1162, RA1166 |
Item | Template Guide Adapter Kit |
Features | Tool less change |
System of Measurement | Inch |
Color | Silver |
Number of Pieces | 2 |
Material | Metal |
Compatible with Manufacturer Part Number | 1613AEVS, 1617, 1617EVS, 1617EVSPK, 1618, 1618EVS, 1619EVS, MRC23EVSK, MRF01, MRF23EVS, MRP01, MRP23EVS, PR011, RA1160, RA1161, RA1162, RA1166 |
Description
Template Guide Adapter Kit, Compatible Manufacturer Model Number 1613AEVS, 1617, 1617EVS, 1617EVSPK, 1618, 1618EVS, 1619EVS, MRC23EVSK, MRF01, MRF23EVS, MRP01, MRP23EVS, PR011, RA1160, RA1161, RA1162, RA1166, Guide Style Not Applicable, Number of Pieces 2, Compatible Grainger Model Number 2GTE3, 3TXE5, 44J137, 44J140, 45CR55, 6YHR8, Includes RA1100 Interface for Threaded Template Guides, RA1126 Quick-Release Template Guide Adapter, Material Metal, Product Type Template Guide Adapter Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 36 Bits by X1 Tools (X1E-CON-BIT-SPA-2038x36)
- DRILL AMERICA 27/64" HSS Polished Jobber Length Drill Bit (D/AP27/64)
- TEKTON Stubby Combination Wrench Set, 25-Piece 1/4-3/4 in., 6-19 mm (WCB90403)
- WESTWARD Magnetic Rake, 10 In W (4YCK6)
- BOSCH 12.0V Li-Ion Battery, 6.0Ah Capacity (GBA12V60)
- BOSCH 18V 2.0Ah Lithium-Ion Battery (BAT612)
- BOSCH Battery, 4 Ah, Li-Ion, PK2 (GBA18V40-2PK)
- BOSCH Battery Charger, Li-Ion, 2 Ports (GAX1218V-30)
- BOSCH Battery Charger For Li-Ion 18V (BC1880)
- BOSCH Battery Pack, 18 V Battery, 4 Ah, 0.9 hr Charging (GBA18V40)
- HUSQVARNA Charger (QC500)
- Bosch Cordless Tools