Shop All Die Sets
Bosch
Tap/Die Set, 40pc
Mfr # BTD40MS
Zoro # G0505995
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Die Shape Hex
- Number of Pieces 40
- Die Material High Speed Steel
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sizes Included | M3x0.5, M3x0.6, M4x.0.7, M4x.0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1.25, M9x1, M9x1.25, M10x1.25, M10x1.50, M11x1.50, M12x1.50, M12x1.75, 1/8"-28 BSP |
Tap Dimension Type | Metric |
Size Range | M3 to M12 |
Max. Tap Thread Size | M12x1.75 |
Max. Die Thread Size | M12x1.75 |
Min. Bore Dia. | M3 X 0.50 |
75% Thread Drill Size | 10.30mm, 10.50mm, 11/32 in, 2.50mm, 2.90mm, 3.30mm, 4.20mm, 5.00mm, 6.00mm, 8.50mm, H |
Die Thread Sizes Included | 1/8"-28 BSP, M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.25, M12 x 1.75, M3 x 0.50, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25 |
65% Thread Drill Size | #38, 10.50mm, 11/32 in, 13/64 in, 27/64 in, 3.00mm, 3.40mm, 4.30mm, 8.90mm, C, I |
Drill Bit Size | 10.20mm, 2.50mm, 2.90mm, 3.30mm, 3.70mm, 4.20mm, 5.00mm, 6.00mm, 6.70mm, 8.50mm, 8.70mm |
Min. Tap Thread Size | M3x0.5 |
Die Hex Size | 1 in |
55% Thread Drill Size | #31, #37, 10.90mm, 27/64 in, 3.50mm, 4.40mm, 5.25mm, 7.10mm, 8.90mm, 9.10mm, D |
Tap Sizes Included | 1/8 in -28 BSP, M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.25, M12 x 1.75, M3 x 0.50, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25 |
Thread Sizes Included | 1/8"-28 BSP, M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.25, M12 x 1.75, M3 x 0.50, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25 |
Description
Tap and Die Set, Number of Pieces 40, Die Shape Hex, Tap Type Pipe Tap, Plug Taps, Die Material High Speed Steel, Thread Sizes Included 1/8 In.-28 BSP, M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.25, M12 x 1.75, M3 x 0.50, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750SG)
- KOMELON 25 ft. Engineer's Tape Measure, 1" Blade (52425IE)
- KRAFT TOOL Asphalt Lute, 24", Straight (GG824)
- RIDGID Hook Jaw, For Ridgid Model# 31045 Wrench (31770)
- BOSCH Tap and Die Set, 40 pc. (BTD40S)
- WESTWARD Alloy Steel Die, 1/8-27 NPT (CCT1060-35)
- LOCOLOC Swaging Tool Dies (DI2-10)
- WESTWARD Alloy Steel Die, 5/8-18 UNF (CCT1060-101)
- WESTWARD Alloy Steel Die 1-1/2 In W, 7/16-14 UNC (CCT1060-110)
- IRWIN Tap and Die Set, 41 pc, Raw Steel (26317)
- WESTWARD Alloy Steel Die, 1/2-13 UNC (CCT1060-4)
- Bosch Die Sets