Shop All Electric Tankless Water Heaters
Bosch
Tankless Water Heater, 9.56 in H, 240V AC
Mfr # TR4000C-8
Zoro # G008330526
Free Shipping & Returns
Not eligible for select promotions
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4.25 in
- Overall Depth 13.06 in
- Phase Single
- Overall Height 9.56 in
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # TR4000C-8
- Zoro # G008330526
- UPC # 052575112954
- Country of Origin China
- Category Electric Tankless Water Heaters
Dimensions
Overall Width | 4.25 in |
Overall Depth | 13.06 in |
Overall Height | 9.56 in |
Manufacturer Warranty Length | 5 yr |
Cold Inlet Size | 1/2 in |
Overall Dimensions - H x W x D | 9.56 in x 4.25 in x 13.06 in |
Description
Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 1/2 in, Maximum Flow Rate 0.55 gpm, Minimum Flow Activation 0.55 gpm, Overall Height 9.56 in, Overall Width 4.25 in, Overall Depth 13.06 in, Power Consumption 8,500 W, Maximum Delivered Temperature 170 Degrees F, Minimum Delivered Temperature 90 Degrees F, Application Apartments, Bathrooms, Boats, Factories, Garages, Hotels, Kitchens, Mobile Homes, Offices, Restaurants, RVS, Stores, Warehouses
Restrictions
- View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, 6 In, Single Sphere (AMS206)
- KOHLER Heater, T-Style, 240V, 1.5Kw (1219654)
- ZORO SELECT Push-to-Connect Bulkhead Union, 1/2 in Tube Size, Brass, Silver (22FR69)
- TOTO Toilet Tank, 1.28 gpf, E-Max, Sedona Beige (ST243E#12)
- BOSCH Tankless Water Heater, 9.56 in H, 240V AC (TR4000C-6)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 8000 W (PR008240)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR011240)
- CHRONOMITE LABS 208VAC, Both Electric Tankless Water Heater, Undersink, 80 Degrees to 120 Degrees F, 8320 W (SR-40/208 HTR-I)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 10-2 CLASSIC)
- CRAFTSMAN 36kW 240-Volt 7.3 GPM Electric Tankless Water Heater, hot water heater for 3-4 Bathrooms (CMXTEPA0036)
- ANZZI ENVO Atami 18 kW Tankless Electric Water Heater (WH-AZ018-M3)
- Bosch Electric Tankless Water Heaters