Shop All Electric Tankless Water Heaters
Bosch
Tankless Water Heater, 9.56 in H, 240V AC
Mfr # TR4000C-6
Zoro # G408851065
product price: $255.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Manufacturer Warranty Length 5 yr
- Minimum Flow Activation 0.55 gpm
- Maximum Water Pressure 115 psi
- Mounting Orientation Vertical
- Electrical Connection Type Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TR4000C-6
- Zoro # G408851065
- UPC # 052575112947
- Country of Origin China
- Category Electric Tankless Water Heaters
Dimensions
Manufacturer Warranty Length | 5 yr |
Overall Height | 9.56 in |
Overall Depth | 13.06 in |
Cold Inlet Size | 1/2 in |
Overall Width | 4.25 in |
Overall Dimensions - H x W x D | 9.56 in x 4.25 in x 13.06 in |
Description
Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 1/2 in, Maximum Flow Rate 0.55 gpm, Minimum Flow Activation 0.55 gpm, Overall Height 9.56 in, Overall Width 4.25 in, Overall Depth 13.06 in, Power Consumption 6,500 W, Maximum Delivered Temperature 170 Degrees F, Minimum Delivered Temperature 90 Degrees F, Application Apartments, Bathrooms, Boats, Factories, Garages, Hotels, Kitchens, Mobile Homes, Offices, Restaurants, RVS, Stores, Warehouses
Restrictions
View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Macon Single Handle Bar Sink Faucet (KKF2012MB)
- ZORO SELECT 1-1/2", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-150)
- ZORO SELECT NylonTubing, 15/64" ID, 5/16" OD, 100Ft. (1523-242312)
- DIXON TBolt Clamp, SS, Bolt, 5.016", 5.312" (STBC525)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-40L/240 110F)
- CHRONOMITE LABS 208VAC, Both Electric Tankless Water Heater, Undersink, 110 Degrees F, 6240 W, 1 Phase (M30/208HTR 110F-I)
- EEMAX Eemax 7.5kw 240V FlowCo„¢ Electric Tankless Water Heater (SPEX75)
- EEMAX 120VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX2412T)
- STIEBEL ELTRON Electric Tankless Water Heater, 120V (DHC 3-1 CLASSIC)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-40L/208 110F)
- EEMAX Eemax 2.4kw 120V FlowCo„¢ Electric Tankless Water Heater (SPEX2412)
- Bosch Electric Tankless Water Heaters