Shop All Electric Tankless Water Heaters
Bosch
Tankless Water Heater, 110/120V AC
Mfr # TR4000C-3
Zoro # G208330524
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 4.25 in
- Overall Height 9.56 in
- Standards UL Listed
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # TR4000C-3
- Zoro # G208330524
- UPC # 052575112930
- Country of Origin China
- Category Electric Tankless Water Heaters
Dimensions
Overall Width | 4.25 in |
Overall Height | 9.56 in |
Overall Depth | 13.06 in |
Cold Inlet Size | 1/2 in |
Manufacturer Warranty Length | 5 yr |
Overall Dimensions - H x W x D | 9.56 in x 4.25 in x 13.06 in |
Description
Tankless Water Heater, Operating Voltage 110/120V AC, Phase Single, Cold Inlet Size 1/2 in, Maximum Flow Rate 0.55 gpm, Minimum Flow Activation 0.55 gpm, Overall Height 9.56 in, Overall Width 4.25 in, Overall Depth 13.06 in, Power Consumption 3,500 W, Maximum Delivered Temperature 170 Degrees F, Minimum Delivered Temperature 90 Degrees F, Application Apartments, Bathrooms, Boats, Factories, Garages, Hotels, Kitchens, Mobile Homes, Offices, Restaurants, RVS, Stores, Warehouses
Restrictions
- View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Cross - 1/4" FNPT (ZUSA-PF-58)
- B & K Ball Valve Pvc 3/4 Solv (107-634/HC)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 10 ft Length, Type L (LH05010)
- ZORO SELECT Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross (783Y86)
- BOSCH Tankless Water Heater, 9.56 in H, 240V AC (TR4000C-6)
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 2400 W (MINI 2.5)
- EEMAX Electric Tankless Water Heater, 208/240V (XTP018208)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-15L/120 110F)
- CHRONOMITE LABS 208VAC, Both Electric Tankless Water Heater, Undersink, 110 Degrees F, 6240 W, 1 Phase (M30/208HTR 110F-I)
- EEMAX Eemax 4.1kw 208V FlowCo„¢ Electric Tankless Water Heater (SPEX4208)
- STIEBEL ELTRON Electric Tankless Water Heater, 277V (DHC 4-3 CLASSIC)
- Bosch Electric Tankless Water Heaters