Shop All Power Saw Accessories
Bosch
Table Saw Stand, 13-3/4in. L.
Mfr # TS1007
Zoro # G9469512
product price: $14.99
/ea
Not eligible for select promotions
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bosch Mfr. No. 4000 and 4100 Table Saws
- Length 12 in
- Material Steel
- Includes Dado Washer
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TS1007
- Zoro # G9469512
- UPC # 000346313338
- Country of Origin Taiwan, Province of China
- Category Power Saw Accessories
Dimensions
Length | 12 in |
Width | 3 7/8 in |
Height | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dado Insert for Table Saw |
For Use With | Bosch Mfr. No. 4000 and 4100 Table Saws |
Material | Steel |
Includes | Dado Washer |
Thickness | 3/8 in |
Features | Red Finish |
Accessory Type | Dado Insert for Table Saw |
Description
Dado Insert for Table Saw, For Use With Bosch Mfr. No. 4000 and 4100 Table Saws, Length 12 in, Width 3 7/8 in, Height 18 in, Thickness 3/8 in, Material Steel, Features Red Finish, Includes Dado Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- WARWOOD TOOL 48 Offset Pinch Bar (15880)
- UNIVERSAL TOOL Adjustable Clutch Screwdriver, UT2960 (UT2960)
- PACIFIC HANDY CUTTER Safety Knife, 3 Fixed Blade Depths, 5 3/4 in L, Safety Point, Steel Blade, Green Plastic Handle (S4R)
- BOSCH Table Saw Dado Insert (GTS15-10) (TS1014)
- BOSCH Jigsaw Anti-Splintering Insert, 5PK (JA1013)
- BOSCH Blade, 8 in., Foam Rubber Cutters (2607018011)
- BOSCH Cord, 120V, SC707-1 (3604460555)
- BOSCH Track Saw Rip Fence/Parallel Guide (GKTPA)
- BOSCH Zero Clearance Plate for GTS1031 (TS1012)
- SPYDER Scraper Blade, Reciprocating Saw, Steel (138)
- Bosch Power Saw Accessories