Shop All Jig Saw Blades
Bosch
T15RC 15PC T-shank Mixed JSB Robust
Mfr # T15RC
Zoro # G0606816
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Metal
- Teeth per Inch 10, 12, 14, 15, 24, 36, 6, 8
- Length 149mm
- Shank Type T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # T15RC
- Zoro # G0606816
- UPC # 346393156
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 149mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jigsaw Blade Set |
Primary Saw Application | Metal |
Teeth per Inch | 10, 12, 14, 15, 24, 36, 6, 8 |
Shank Type | T |
Includes | 15 Assorted Blades |
Description
Jigsaw Blade Set, Teeth per Inch 10, 12, 14, 15, 24, 36, 6, 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Extra Length Drill, Series DWDDL, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 8 (DWDDL8X3/8)
- GEARWRENCH 3/8" Drive Impact Extension 6" (84407)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1970900)
- PROTO Locking Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (J4760)
- BOSCH Jigsaw Blade Set, T-Shank, PK5 (T500)
- BOSCH 4In 6TPI HCS Shank Jigsaw Blade, PK100 (T244D100)
- BOSCH 3-5/8In 14-18TPI HSS Jigsaw Bld, PK5 (T118E)
- BOSCH 4In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T101DP)
- BOSCH Jigsaw Blade, T-Shank, 3 In. L, PK5 (T101AO)
- BOSCH Jigsaw Blade, T-Shank, 3-1/2 In. L, PK5 (T118EF)
- DEWALT 4" 6 TPI T-Shank Clean Cutting Cobalt Steel Jig Saw Blade (DW3753-5)
- Bosch Power Saw Blades