Shop All Jig Saw Blades
Bosch
T121GF 30TPI BIM TShank Jigsaw Blade, PK3
Mfr # T121GF3
Zoro # G3579996
product price: $7.39
/pk 3, $2.46/ea
Not eligible for select promotions
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Material High Speed Steel
- Teeth per Inch 30
- Length 2-1/4"
- Shank Type T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T121GF3
- Zoro # G3579996
- UPC # 000346430141
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 2-1/4" |
Blade Length | 3 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jig Saw Blade |
Primary Saw Application | Metal |
Material | High Speed Steel |
Teeth per Inch | 30 |
Shank Type | T |
Application | Metalworking |
Number of Pieces | 1 |
Materials Cut | Ferrous Metals, Non-Ferrous Metals |
Metal Cutting Type | Thin Metal |
Primary Material Application | General Metal |
Tip Material | Metal |
Blade Shank Type | T Shank |
Blade Thickness | 0.05 in |
Cutting Edge Style | Rigid for Straight Cuts |
Blade Material | High Speed Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application General Metal, Teeth per Inch 30, Blade Length 3 5/8 in, Cutting Edge Style Rigid for Straight Cuts, Metal Cutting Type Thin Metal, Blade Thickness 0.05 in, Materials Cut Ferrous Metals, Non-Ferrous Metals, Tip Material Metal, Blade Material High Speed Steel, Number of Pieces 1, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ball Knob, Stl, 5/8-18", 1-7/8" dia. (SBK-055)
- EUROBOOR Drill chuck quick change 16 mm B16 (IBQ.16)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1186-300A)
- ZEPHYR Nutsetter, 1-3/4" L, 1/4" Hex Size (Z10MSH-1/4)
- BOSCH Jigsaw Blade, High Speed Steel, PK5 (T227D)
- BOSCH Jigsaw Blade, 3-5/8 In. L, T-Shank, PK5 (T118A)
- BOSCH Jigsaw Blade, T-Shank, 4-1/2 In. L, PK5 (T308B)
- BOSCH BOSCH® JS260, 6.0A Top-Handle Jigsaw (JS260)
- BOSCH 3In 14TPI Bi-Metal Jigsaw Blade, PK100 (T118BF100)
- BOSCH Jigsaw Blade, High Speed Steel, PK5 (T101A)
- BOSCH 21TPI BIM TShank Jigsaw Blade, PK3 (T321AF3)
- Bosch Power Saw Blades