Shop All Bit Sockets
Bosch
T10 Tip, Socket, 1/4 in Drive
Mfr # 6101
Zoro # G701071610
product price: $14.05
/ea
Not eligible for select promotions
$14.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Tip Size T10
- Material Steel
- Features Heat Treated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 6101
- Zoro # G701071610
- UPC # 731413030307
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Tip Size | T10 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Socket |
Material | Steel |
Features | Heat Treated |
Description
Made with two piece construction s2 grade steel, one of the highest quality tool grade steels used in production, this bit socket is designed for endurancea natural finish ensures that this socket won't crack or peel like many chrome plated versions canthis high quality bit socket will provide a lifetime of performance when used with hand toolsdurability guaranteed.a two-piece design makes for longer and stronger tool life.bulletproof torx - bit socket - t10 1/4 drive durability guaranteed. made of the finest heat-treated steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Ultra Flex Blue Steel Finishing Trowel - Square End 16" x 3" with Comfort Wave Handle (67-330)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC #24 (42694)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Single High-Helix End Mill Cleveland PM-539R-TC TiCN 1x1x3x5-1/2x0.12CR (C40364)
- WIHA Security Screwdriver Set, Torx(R), 7 pcs (36298)
- BOSCH 3/8 In. Torx Bit Socket T55 (6111)
- APEX TOOL GROUP 7/16 in Drive Hex Insert Bit SAE 3/8 in Tip, 1 3/8 in L (SZ-16-A)
- PROTO 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 1 25/32 in L (J4990-10MST)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Socket SAE T20 Tip, 5 in L (42970)
- PROTO 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 3 1/4 in L (J54417/16)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T15 Tip, 3 1/2 in L (20WZ96)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Socket Metric 7 mm Tip, 7 in L (45967)
- Bosch Sockets & Ratchets