Shop All Brake & Wheel Tools
This Product is Discontinued
Bosch
T-Slot Cutter, Bolt, 1 Pc (Discontinued)
Mfr # 16990002693CM
Zoro # G5654966
Not eligible for select promotions
This Product is Discontinued
Key Features
- Material Steel
- For Use On Wheels
- Type Nut
- Application For Use with Brake Lathes
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 16990002693CM
- Zoro # G5654966
- UPC # 650846014350
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
For Use On | Wheels |
Type | Nut |
Application | For Use with Brake Lathes |
Number of Pieces | 1 |
For Use With | Bosch Brake Lathes |
Item | T-Slot Cutter |
Includes | T-Slot Bolt |
Description
T-Slot Cutter, Application For Use with Brake Lathes, Number of Pieces 1, Material Steel, Includes T-Slot Bolt, For Use With Bosch Brake Lathes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.