Shop All Tap Wrenches
This Product is Discontinued
Bosch
T Handle Tap Wrench, Sliding, 1/4 in. (Discontinued)
Mfr # 21916
Zoro # G0703048
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Type Sliding
- Number 1
- Fractional Tap Capacity (In.) 1/4
- Machine Screw Tap Capacity 0 in to 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 21916
- Zoro # G0703048
- UPC # 045325219164
- Country of Origin China
- Category Tap Wrenches
Dimensions
Body Length (In.) | 2-3/4 |
Min. Tap Size | 1/4 in |
Size | 2 3/4 in |
Max. Tap Size | #0 |
Overall Length | 2 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tap Wrench |
Type | Sliding |
Number | 1 |
Fractional Tap Capacity (In.) | 1/4 |
Machine Screw Tap Capacity | 0 in to 1/4 in |
Metric Tap Capacity | 6.30 mm |
Function | For Manual Removal of Screws |
Fractional Tap Capacity | 1/4 in |
Wrench Type | Sliding |
Measurement System | Fractional Inch, Metric, Wire |
Material - Machining | Carbon Steel |
Product Type | Wrench |
Handle Shape | T |
Handle Type | Sliding |
Sliding Or Fixed Handle | Sliding |
Description
Tap Wrench, Handle Type Sliding, Handle Shape T, Fractional Tap Capacity 1/4 in, Machine Screw Tap Capacity 0 in to 1/4 in, Metric Tap Capacity 6.30 mm, Overall Length 2 3/4 in, Function For Manual Removal of Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.