Shop All Automotive Wires & Cables
Bosch
SWITCH SOCKET F/NISSAN 19MM
Mfr # KMJ42458
Zoro # G901956069
product price: $200.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # KMJ42458
- Zoro # G901956069
- Country of Origin United States
- Category Automotive Wires & Cables
Details
Promotion Restriction | Not eligible for promotion |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Safety Latch Clevis Hook, 24000 lb., 3/8" (81960)
- CURT Puck Systm 5th Whl Roller Adaptr for Ram (16022)
- LOCTITE Loctite 442-38050 1-Oz Black Max 380Toughenedins. Adhesive (442-38050)
- MAX VISION Wiper Blade, Conventional, Rubber, 26" Size (MXV261)
- BOSCH Connector, 3392390298 (3392390298)
- RAYBESTOS Jeep Cj7 81-86 (BC93233)
- GROTE Wire, 3 Cond, PVC, 14 ga., 100 ft. (82-5520)
- ACDELCO Connector Asm-Wrg Harn W/Leads *Black, Pt2720 (PT2720)
- MOTORCRAFT Cable Asy-Parki (BRCA312)
- ATP Accelerator Cable, Y-615 (Y-615)
- PACER GROUP Pacer Yellow 2 AWG Battery Cable, 100' (WUL2YL-100)
- Bosch Automotive Wires & Cables