Shop All Spark Plugs
Bosch
Suppressed Spark Plu, 96300
Mfr # 96300
Zoro # G1997000
product price: $16.65
/ea
Not eligible for select promotions
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ground Electrode Tip Design Pin-to-Pin
- Gap Size 0.80 mm
- Seat Type Flat
- Center Electrode Material Iridium (Tip)
- Hex Size 16.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 96300
- Zoro # G1997000
- UPC # 4047025645652
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Gap Size | 0.80 mm |
Hex Size | 16.00 mm |
Thread Dia. | 14.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Ground Electrode Tip Design | Pin-to-Pin |
Seat Type | Flat |
Center Electrode Material | Iridium (Tip) |
Thread Reach | 26.50 mm |
Configuration | Standard |
Heat Range | 8 |
Number of Ground Electrode | 1 |
Resistance | 6000 ohm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stabilizing Jack, Screw Type, 50000 Lb (26W617)
- SUPERJOCK 768296001261 4 Ft. Roller Bunk (SU3447625)
- GARMIN 4-Pin 10' Transducer Extension Cable f/echoSeries (010-11617-10)
- BALDWIN FILTERS Air Filter, 10-1/4 x 20-7/16 in. (RS5429)
- BOSCH OE Fine Wire Double Iridium Spark Plug-9614 (9614)
- BOSCH NICKEL SPARK PLUG(PR-EA/BX-10) (7900)
- BOSCH Oe Fine Wire Double Iridium, 96307 (96307)
- BOSCH Spark Plug, Zr6Spp302 (ZR6SPP302)
- BOSCH Oe Fine Wire Double Iridium, 9695 (9695)
- BOSCH OE Fine Wire Single Platinum Spark Plug-6715 (6715)
- NGK NGK 5422 Standard Spark Plug - BR8ES, 4 Pack (5422)
- Bosch Spark Plugs