Shop All Drill Bit Sets
Bosch
Stubby Spade Bit Set, 4 In. L, 6 pcs.
Mfr # DSBS5007P
Zoro # G3227542
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 6 in
- Material - Machining Carbon Steel
- Shank Size 1/4 in
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DSBS5007P
- Zoro # G3227542
- UPC # 000346388558
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Overall Length | 6 in |
Shank Size | 1/4 in |
Drill Bit Size | 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in |
Shank Dia. | 1/2" |
Shank Hex Size | 1/4 in |
Smallest Drill Bit Size | 1/2 in |
Largest Drill Bit Size | 1 in |
Drill Bit Sizes Included | 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in |
Diameter | 1/4 in, 3/8 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in, 1 in, 1-1/8 in, 1-1/4 in, 1-3/8 in, 1-1/2 in |
Description
Spade Drill Bit Set, Carbon Steel, Number of Drill Bits 6, Hex, Shank Hex Size 1/4 in, Bright (Uncoated), Overall Length 6 in, Largest Drill Bit Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tin Snips, Straight, Left, Right, 12", Steel (89556)
- PELICAN Yellow Protective Case, 21.7"L x 14.1"W x 8.9"D (IM2500)
- CMT Roundover Bit, 1/4-Inch Shank, 1/16-Inch Radius, Carbide-Tipped (838.160.11)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 0.98 in, Bore Diameter 1.14 in - 2750 BPM (CP9363-1H)
- BOSCH Standard Spade Set, 1/4-1 1/2, 6 L, 13 Pc (DSB5013P)
- BOSCH 5PC Drill Bit Set (MP500T)
- BOSCH Drill Bit Set, 5 pcs., Black Oxide Finish (BL5IM)
- BOSCH 4PC GlassTile Bit Set (GT2000)
- BOSCH 14PC COB MTL Bit Set (CO14)
- BOSCH 2-Cutter Hammer Drill Bit Set 3/16", 1/4", 1/4", 1/4", 5/16", 3/8", 1/2" SDS Plus (HCK001)
- CHICAGO-LATROBE Left-Hand Helix Jobber Length Drill Set Chicago-Latrobe 150L Bright HSS LHS/LHC, 21-Piece (69882)
- Bosch Drill Bit Sets