Shop All Solid Spade Drill Bits
Bosch
Stubby Spade Bit, 5/8 In, 1/2 Hex, 4 In L
Mfr # DSBS1007
Zoro # G2581957
product price: $2.85
/ea
Not eligible for select promotions
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 5/8"
- Drill Style Spade
- Overall Length 4 in
- Drill Bit Size 5/8 in
- Decimal Equivalent 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DSBS1007
- Zoro # G2581957
- UPC # 000346388763
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 5/8" |
Overall Length | 4 in |
Drill Bit Size | 5/8 in |
Shank Size | 5/8" |
Flute Length | 3 in |
Shank Length | 4 in |
Shank Hex Size | 1/4 in |
Maximum Drilling Depth | 3 1/4 in |
Description
Spade Drill Bit, 5/8 in Drill Bit Size, Hex, Carbon Steel, Shank Hex Size 1/4 in, Overall Length 4 in, Painted, Maximum Drilling Depth 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL & EQUIPMENT Folding Miter Saw Stand (48-08-0551)
- GEARWRENCH 7/8" 6 Point Combination Wrench (81779)
- KRAFT TOOL Floor/Form Scraper, 36 (GG023)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (8Xd) - Metric (DH421036)
- BOSCH Stubby Spade Bit, 1 1/2 In, 1/2 Hex, 4 In L (DSBS1021)
- BOSCH Stubby Spade Bit, 1-1/4 In, 1/4 Hex, 4 In L (DSBS1017)
- BOSCH Stubby Spade Bit, 3/8 In, 1/2 Hex, 4 In L (DSBS1003)
- BOSCH Spade Bit, 5/8 In (DLSB1007)
- BOSCH Stubby Spade Bit, 7/8 In, 1/2 Hex, 4 In L (DSBS1011)
- BOSCH Stubby Spade Bit, 1 In, 1/2 Hex, 4 In L (DSBS1013)
- SURTEK 58 Spade Style Drill Bit For Wood (BP5/8)
- Bosch Drill Bits