Shop All Router Bits
Bosch
Straight Router Bit, 7/16 Cutting dia.
Mfr # 85209MC
Zoro # G6756856
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shape Straight
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 85209MC
- Zoro # G6756856
- UPC # 000346625523
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1/8 in |
Length of Cut | 7/16 in |
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Shank Dia. (In.) | 1/4 |
Depth of Cut (In.) | 1/8 |
Cutting Dia. (In.) | 7/16 |
Shank Length (In.) | 1/2 |
Overall Length (In.) | 2 |
Cutting Length (In.) | 7/16 |
Flute Length (In.) | 7/16 |
Shank Length | 1/2 in |
Flute Length | 7/16 in |
Description
Straight Cut Profile Router Bit, Carbide Tipped, 1/8 in Cutter Dia., Fractional Inch, 7/16 in, 2 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 1/2" DR 6 PC EXT & ADAPTER IM (GP2200)
- DENT FIX EQUIPMENT MEASURING TRAM GAUGE FROM 3 METERS (DF3TC3A)
- JET Grinder (IBGB-436VS)
- WESTWARD 1 in Drive, 75mm 12 pt Metric Socket, 12 Points (45J255)
- BOSCH Straight Router Bit, 9/16 Cutting dia. (84432MC)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (85908MC)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (86010MC)
- BOSCH Straight Router Bit, 3/8 Cutting dia. (84601MC)
- BOSCH Router Bit, Carbide, 1/2in dia., 2-5/8inL (85266M)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (85987MC)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.11)
- Bosch Router Bits