Shop All Router Bits
Bosch
Straight Router Bit, 7/16 Cutting dia.
Mfr # 84300MC
Zoro # G6756777
Not eligible for select promotions
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Straight
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 3/8 in
- Length of Cut 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 84300MC
- Zoro # G6756777
- UPC # 000346625394
- Country of Origin Taiwan, Province of China
- Category Router Bits
Dimensions
Cutter Dia. | 3/8 in |
Length of Cut | 7/16 in |
Overall Length | 1 5/8 in |
Shank Dia. | 1/4 in |
Cutting Dia. (In.) | 7/16 |
Cutting Length (In.) | 7/16 |
Overall Length (In.) | 1-5/8 |
Shank Dia. (In.) | 1/4 |
Depth of Cut (In.) | 1/4 |
Shank Length (In.) | 1-1/8 |
Flute Length (In.) | 7/16 |
Flute Length | 7/16 in |
Shank Length | 1 1/8 in |
Description
Straight Cut Profile Router Bit, Carbide Tipped, 3/8 in Cutter Dia., Fractional Inch, 7/16 in, 1 5/8 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Brass boss, threaded hole, ERX.44 B-10-32-C5 (ERX-B (inch sizes))
- WESTWARD 23/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL61)
- DRILL AMERICA #50 Cobalt Short Threaded Shank Drill Bit Overall Length 1 (TSD50S)
- GREY PNEUMATIC QUICK CHANGE AIR HAMMER RETAINER (CH1003)
- BOSCH Straight Router Bit, 1/2 Cutting dia. (85635B)
- BOSCH Straight Router Bit, 9/16 Cutting dia. (84432MC)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (85987MC)
- BOSCH Router Bit, Carbide, 3/8" dia., 2-1/8" L (85269M)
- BOSCH Straight Router Bit, 3/8 Cutting dia. (85316MC)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (85908MC)
- VERMONT AMERICAN Router Bit 1/2R Cove (23141)
- Bosch Routers & Accessories