Shop All Router Bits
Bosch
Straight Router Bit, 3/8 Cutting dia.
Mfr # 85637MC
Zoro # G6756944
product price: $80.65
/ea
Free Shipping & Returns
Not eligible for select promotions
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Straight
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Length of Cut 1 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 85637MC
- Zoro # G6756944
- UPC # 20000346625497
- Country of Origin Taiwan, Province of China
- Category Router Bits
Dimensions
Length of Cut | 1 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/2 in |
Overall Length (In.) | 2-1/2 |
Cutting Length (In.) | 1-1/2 |
Shank Length (In.) | 1-1/2 |
Cutting Dia. (In.) | 3/8 |
Depth of Cut (In.) | 1 |
Shank Dia. (In.) | 1/2 |
Flute Length (In.) | 1 |
Shank Length | 1 1/2 in |
Flute Length | 1 in |
Description
Straight Cut Profile Router Bit, Carbide Tipped, Fractional Inch, 1 in, 2 1/2 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Flexible, 12 In, Type 31 Grad (C331-300)
- JAY R. SMITH MANUFACTURING Spanner Wrench, 12 in. L, 4 in. Capacity (4890SW04)
- WESTWARD Rubber Foot (CP-50-30)
- BIG HORN 1/2 Inch Router Collet Replaces Porter Cable 42950 (19694)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (85987MC)
- BOSCH Router Bit, Carbide, 1/2in dia., 2-5/8inL (85266M)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (85900MC)
- BOSCH Router Bit, Carbide, 3/8" dia., 2-1/8" L (85269M)
- BOSCH Bosch 85285 Router Bit, 1/4 in Dia Shank, 1-Cutter, Carbide (85285MC)
- BOSCH Straight Router Bit, 9/16 Cutting dia. (84432MC)
- MAKITA Router Bit 3/8" Rabbet, 2 Flute, 1/4" SH, Carbide-Tipped (733124-2A)
- Bosch Routers & Accessories