Shop All Router Bits
Bosch
Straight Router Bit, 3/8 Cutting dia.
Mfr # 85478MC
Zoro # G6756698
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shape Straight
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 85478MC
- Zoro # G6756698
- UPC # 000346625462
- Country of Origin Taiwan, Province of China
- Category Router Bits
Dimensions
Cutter Dia. | 3/4 in |
Length of Cut | 1/2 in |
Overall Length | 1 15/16 in |
Shank Dia. | 1 in |
Shank Dia. (In.) | 1 |
Shank Length (In.) | 1 |
Overall Length (In.) | 1-15/16 |
Depth of Cut (In.) | 3/8 |
Cutting Length (In.) | 1 |
Flute Length (In.) | 15/16 |
Cutting Dia. (In.) | 3/8 |
Flute Length | 15/16 in |
Shank Length | 1 in |
Description
Straight Cut Profile Router Bit, Carbide Tipped, 3/4 in Cutter Dia., Fractional Inch, 1/2 in, 1 15/16 in, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 26 Piece 1/4" Drive 6 Point Standard & Deep SAE Mechanics Tool Set (CSWS2C)
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 13 pcs (KTI-27101)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 15Mm Socket Imp 15Mm, M825 (M825)
- LEATHERHEAD TOOLS Lockwood Hook, OAL 2 ft., Flat Black wit (LWH-B2)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (85900MC)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (86010MC)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (85987MC)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (85908MC)
- BOSCH Straight Router Bit, 1/4 Cutting dia. (85244MC)
- BOSCH BIT HAMR SDS 5/8X10X12"" (HC2104)
- FREUD Dovetail Router Bit, 1/2" Cutting Dia. (22-104)
- Bosch Routers & Accessories