Shop All Router Bits
Bosch
Straight Router Bit, 3/8 Cutting dia.
Mfr # 84601MC
Zoro # G6756786
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shape Straight
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 31/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 84601MC
- Zoro # G6756786
- UPC # 000346625417
- Country of Origin Taiwan, Province of China
- Category Router Bits
Dimensions
Cutter Dia. | 31/64 in |
Length of Cut | 3/4 in |
Overall Length | 2 1/4 in |
Shank Dia. | 1/4 in |
Flute Length (In.) | 3/4 |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 2-1/4 |
Cutting Length (In.) | 3/4 |
Shank Length (In.) | 1/2 |
Cutting Dia. (In.) | 3/8 |
Depth of Cut (In.) | 31/64 |
Flute Length | 3/4 in |
Shank Length | 1/2 in |
Description
Straight Cut Profile Router Bit, Carbide Tipped, 31/64 in Cutter Dia., Fractional Inch, 3/4 in, 2 1/4 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 11/16 in. X 1 in. RotaLoc Plus Annular Cutter (17822)
- DE-STA-CO Manual Toggle Clamp, Straight Line, 600lb. (603-MR)
- HOUGEN 9/16 in. RotaCut Hole Cutter (11120)
- PRIME-LINE Bit Drill Step Plngr3.75 (P7922)
- BOSCH Bosch 85219MC Router Bit, 1/4 in Dia Shank, Carbide (85219MC)
- BOSCH Bosch 85297MC Router Bit, 1/4 in Dia Shank, 2-Cutter, Steel (85297MC)
- BOSCH Bosch 85216MC Router Bit, 1/4 in Dia Shank, Carbide (85216MC)
- BOSCH Router Bit, Carbide, 3/8" dia., 2-1/8" L (85269M)
- BOSCH Router Bit, Carbide, 1/2in dia., 2-5/8inL (85266M)
- BOSCH Straight Router Bit, 3/8 Cutting dia. (85316MC)
- FREUD Ogee Bit (Quadra-Cut), 1-1/2" dia. (38-154)
- Bosch Router Bits