Shop All Router Bits
Bosch
Straight Router Bit, 1/8 Cutting dia.
Mfr # 86010MC
Zoro # G6756935
$27.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shape Straight
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 86010MC
- Zoro # G6756935
- UPC # 000346625585
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1/4 in |
Length of Cut | 1 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Depth of Cut (In.) | 1/4 |
Flute Length (In.) | 1 |
Overall Length (In.) | 2-1/2 |
Cutting Dia. (In.) | 1/8 |
Cutting Length (In.) | 1/2 |
Shank Length (In.) | 1-1/2 |
Shank Dia. (In.) | 1/4 |
Flute Length | 1 in |
Shank Length | 1 1/2 in |
Description
Straight Cut Profile Router Bit, Carbide Tipped, 1/4 in Cutter Dia., Fractional Inch, 1 in, 2 1/2 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #60 (41730)
- KLEIN TOOLS General Purpose Slotted Screwdriver 7/32 in Round (602-3)
- CRESCENT H.K. PORTER PowerPivot(TM) Center Cut Double Compoun (0290MCP)
- AMPCO SAFETY TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (DW-1/2D3/4)
- BOSCH Straight Router Bit, 1/4 Cutting dia. (85244MC)
- BOSCH BIT HAMR SDS 5/8X10X12"" (HC2104)
- BOSCH Router Bit, Carbide, 1/2in dia., 2-5/8inL (85266M)
- BOSCH Straight Router Bit, 9/16 Cutting dia. (84432MC)
- BOSCH Straight Router Bit, 3/8 Cutting dia. (85245MC)
- BOSCH Bosch 570 Dremel Grout Removal Bit - .12 In. (6081665)
- FREUD Round Nose Router Bit, 1/2" Cutting Dia. (18-108)
- Bosch Router Bits