Shop All Router Bits
Bosch
Straight Router Bit, 1/4 Cutting dia.
Mfr # 85244MC
Zoro # G6756673
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shape Straight
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 85244MC
- Zoro # G6756673
- UPC # 000346625448
- Country of Origin Taiwan, Province of China
- Category Router Bits
Dimensions
Cutter Dia. | 1/4 in |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Flute Length (In.) | 3/4 |
Shank Length (In.) | 1 |
Shank Dia. (In.) | 1/4 |
Cutting Dia. (In.) | 1/4 |
Overall Length (In.) | 2-1/2 |
Cutting Length (In.) | 1/4 |
Depth of Cut (In.) | 1/8 |
Shank Length | 1 in |
Flute Length | 3/4 in |
Description
Straight Cut Profile Router Bit, Carbide Tipped, 1/4 in Cutter Dia., Fractional Inch, 3/4 in, 2 1/2 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALLBOARD TOOL CO 10in. Taping Knife With Textured Handle 21-020-TH-10 (21-020/TH-10)
- BESSEY C-Clamp, 3 in Maximum Opening, Gray (CM30)
- BETA Socket Driver for Cross Head, PH2 (009000702)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt. Deep, 10mm (13710)
- BOSCH Trim Bit 1/2, 1/2 Shk. W/B.B., 2 Flt., C.T. (85441M)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (85900MC)
- BOSCH Bosch 85219MC Router Bit, 1/4 in Dia Shank, Carbide (85219MC)
- BOSCH Router Bit, Carbide, 1/2in dia., 2-5/8inL (85266M)
- BOSCH Bosch 85207MC Router Bit, 1/4 in Dia Shank, 2-Cutter, Steel (85207MC)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (86010MC)
- CMT Chamfer Bit, 1-1/4-Inch Diameter, 1/2-Inch Shank (857.502.11)
- Bosch Router Bits