Shop All Router Bits
Bosch
Straight Router Bit, 1/4 Cutting dia.
Mfr # 84602MC
Zoro # G6756795
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shape Straight
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 84602MC
- Zoro # G6756795
- UPC # 000346625424
- Country of Origin Taiwan, Province of China
- Category Router Bits
Dimensions
Cutter Dia. | 23/32 in |
Length of Cut | 3/4 in |
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Cutting Length (In.) | 1/4 |
Overall Length (In.) | 2 |
Cutting Dia. (In.) | 1/4 |
Flute Length (In.) | 1-1/4 |
Shank Dia. (In.) | 1/4 |
Shank Length (In.) | 1-1/8 |
Depth of Cut (In.) | 23/32 |
Flute Length | 1 1/4 in |
Shank Length | 1 1/8 in |
Description
Straight Cut Profile Router Bit, Carbide Tipped, 23/32 in Cutter Dia., Fractional Inch, 3/4 in, 2 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 12"L, SDS Plus (HCFC2103)
- STEELMAN Diamond Tipped Low Profile T15 Torx Screwdriver (78938)
- DISCO Quick Change Disc Holder, 3" Diameter (15109)
- STRINGLINER Masons Line, Twisted, 1080 ft. L (35709)
- BOSCH Bosch 85207MC Router Bit, 1/4 in Dia Shank, 2-Cutter, Steel (85207MC)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (85908MC)
- BOSCH Straight Router Bit, 3/8 Cutting dia. (85316MC)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (85900MC)
- BOSCH Mortising Router Bit, 1/16 Cutting dia. (82816MC)
- BOSCH BIT HAMR SDS 5/8X10X12"" (HC2104)
- CMT Solid Surface Rounding OverNo-Drip Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.551.11)
- Bosch Router Bits