Shop All Router Bits
Bosch
Straight Router Bit, 1/2 Cutting dia.
Mfr # 85634B
Zoro # G6756734
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shape Straight
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 85634B
- Zoro # G6756734
- UPC # 70000346625478
- Country of Origin Taiwan, Province of China
- Category Router Bits
Dimensions
Cutter Dia. | 3/4 in |
Length of Cut | 1/2 in |
Overall Length | 1/2 in |
Shank Dia. | 1/4 in |
Depth of Cut (In.) | 3/4 |
Overall Length (In.) | 1/2 |
Flute Length (In.) | 1 |
Cutting Dia. (In.) | 1/2 |
Shank Length (In.) | 1/2 |
Cutting Length (In.) | 1/2 |
Shank Dia. (In.) | 1/4 |
Shank Length | 1/2 in |
Flute Length | 1 in |
Description
Straight Cut Profile Router Bit, Carbide Tipped, 3/4 in Cutter Dia., Fractional Inch, 1/2 in, 1/2 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Screw Extraction Set, 10pcs. (EXS-10)
- MILWAUKEE TOOL M18 1" Rotary Hammer, M18 Grinder (2912-20, 2880-20)
- LYNDEX-NIKKEN Collet, 16C, 29/32in (160-058)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 5/16-18 Thread Size, 1.125"L, Steel (GN5C----B2S--22)
- BOSCH Trim Bit 1/2, 1/2 Shk. W/B.B., 2 Flt., C.T. (85441M)
- BOSCH Straight Router Bit, 3/8 Cutting dia. (85245MC)
- BOSCH 23/32 Plywood Mortising Bit For 3/4 (84602M)
- BOSCH Router Bit, Carbide, 1/2in dia., 2-1/8inL (85227M)
- BOSCH Mortising Router Bit, 1/16 Cutting dia. (82816MC)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (85900MC)
- DIABLO Freud 1/2 in. D X 1/2 in. X 2-1/8 in. L Carbide Bearing Flush Trim Router Bit (42-106)
- Bosch Routers & Accessories