Shop All Router Bits
Bosch
Straight Router Bit, 1/2 Cutting dia.
Mfr # 85234B
Zoro # G6756716
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shape Straight
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 85234B
- Zoro # G6756716
- UPC # 000346625431
- Country of Origin Taiwan, Province of China
- Category Router Bits
Dimensions
Cutter Dia. | 1/2 in |
Length of Cut | 1/2 in |
Shank Dia. | 1/4 in |
Depth of Cut (In.) | 1/2 |
Overall Length (In.) | 1/2 |
Cutting Dia. (In.) | 1/2 |
Cutting Length (In.) | 1/2 |
Shank Dia. (In.) | 1/4 |
Shank Length (In.) | 1-1/8 |
Flute Length (In.) | 1 |
Flute Length | 1 in |
Shank Length | 1 1/8 in |
Description
Straight Cut Profile Router Bit, Carbide Tipped, 1/2 in Cutter Dia., Fractional Inch, 1/2 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive 15" Breaker Bar (48-22-9011)
- PALADIN TOOLS Die Rg6/Rg11 N-Type (PA2656)
- OCHSENKOPF Spare Handle, Ash, 850mm (OX E-86 E-0850)
- WERA General Purpose Torx Screwdriver T10 Round (05028050001)
- BOSCH Bosch 85285 Router Bit, 1/4 in Dia Shank, 1-Cutter, Carbide (85285MC)
- BOSCH Straight Router Bit, 3/8 Cutting dia. (85316MC)
- BOSCH Router Bit, Carbide, 3/8" dia., 2-1/8" L (85269M)
- BOSCH Bosch 570 Dremel Grout Removal Bit - .12 In. (6081665)
- BOSCH Straight Router Bit, 1/4 Cutting dia. (85244MC)
- BOSCH Straight Router Bit, 3/8 Cutting dia. (85245MC)
- CMT Router Bit, 4-5/64in. L, 1/2in. Cut Dia. (806.630.11)
- Bosch Router Bits