Shop All Exterior Body Panels & Components
Bosch
Stinger Slide Hammer Blind Hole Bearing Puller Set
Mfr # 4581
Zoro # G801075860
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 4581
- Zoro # G801075860
- UPC # 731413039690
- Country of Origin Taiwan, Province of China
- Category Exterior Body Panels & Components
Details
Promotion Restriction | Not eligible for promotion |
Description
For pulling jobs requiring an internal pull, such as pilot bearings set includes four collets which fit a wide range of applications set includes a 2-1/2 lb. slide hammer with t-handle housed in a blow molded plastic storage case includes four collet sizes: 3/8" to 1/2", 9/16" to 11/16", 5/8" to 1", 1" to 1-1/4". for pulling jobs requiring an internal pull, such as pilot bearings. set includes four collets which fit a wide range of applications. select the appropriate sized collet by comparing it with the application. insert the collet, expand it to fit the hole, then attach the slide hammer assembly. four collet sizes: 3/8 in. to 1/2 in., 9/16 in. to 11/16 in., 5/8 in. to 1 in., 1 in. to 1-1/4 in. set includes a 2- 1/2 pound slide hammer with t-handle. housed in a blow-molded plastic storage case.".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco - STKMR HVAC Tool Starter Kit (STKMR)
- RULE Pump, 3/4 MNPT Straight, 4.8A (405STC)
- DAYCO Auto V-Belt, Industry Number 13A0660 (17260)
- WIX FILTERS Air Filter, 46573 (46573)
- BUSHWACKER 07-14 SIERRA SB(6.5)/LB OE STYLE FENDER FLARES - REAR PAIR ONLY (40082-02)
- JONESCO Fenders for Single Axle with Twin/Dually Applications. PN# Suits Rim Size up to 17.5" PR (HL33)
- BUSHWACKER 08-16 SEQUOIA OE STYLE FENDER FLARES(W/ FACTORY MUDFLAP ONLY) (30912-02)
- SPEC-D TUNING 15-16 Chevrolet Silverado Mesh Grille Glossy Black (HG-SIV14JM-JL)
- BUSHWACKER 10-18 RAM 2500/3500(19 CLASSIC)FENDER FLARE MAX POCKET STYLE 2PC (50052-02)
- FAIRCHILD INDUSTRIES D4001 - 1976-1986 Jeep Cj5 Cowl Seal (D4001)
- GMS GMS: Rim 1-1/8'', Arr 1179, US26D, Standard TP, 5pin, A2 US1 (GMS-R118-AW-26D-AR-A2)
- Bosch Automotive Exterior Accessories