Shop All Closed Circuit TV System Accessories
Bosch
Station Base License, For 4 IP Cameras
Mfr # BRS-BASE-04A
Zoro # G2030281
product price: $503.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits CCTV Cameras and Accessories
- For Use With 4 IP Cameras
- Function Add-On License for Digital Recorder
- Compatible Surveillance Equipment Camera
- Number of Cameras Licensed 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BRS-BASE-04A
- Zoro # G2030281
- UPC # 800549618465
- Country of Origin Germany
- Category Closed Circuit TV System Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Station Base License |
Fits | CCTV Cameras and Accessories |
For Use With | 4 IP Cameras |
Function | Add-On License for Digital Recorder |
Compatible Surveillance Equipment | Camera |
Number of Cameras Licensed | 4 |
License Type | Station Base License |
Description
Station Base License, Compatible Surveillance Equipment Camera, License Type Station Base License, Number of Cameras Licensed 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-track-exa-9 (RAM-TRACK-EXA-9 RAM MOUNTS)
- INVID TECH Hybrid Recorder, 12V (PD1B-16NH)
- MIGHTY MAX BATTERY 12V 55Ah Battery for Invacare 3G Storm Arrow Wheel Chair - 2 Pack (ML55-12MP241013917)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 25Ft (6363)
- BOSCH Camera Mounting, White, Wall, 9-23/32 in. H (VDA-WMT-DOME)
- BOSCH HDD Extension Unit, Metal, 4TB (DVR-XS400-A)
- BOSCH Wall Monitor Software License (MVS-MW)
- BOSCH Power Supply, 6-1/8 in. H, Black, Plastic (KBD-120PS)
- BOSCH Expansion DVD Writer, Metal (DVR-XS-DVD)
- BOSCH Mounting Accessory, Metal, Blk, 18-1/2 in.L (UMM-LCDUB-RM)
- VIVOTEK Industrial Gigabit Media Convert SPF True Mini Industrial M (AW-IHS-0203)
- Bosch Closed Circuit TV Systems & Accessories