Shop All Starters & Alternators
Bosch
Starter Motor, SR7542N
Mfr # SR7542N
Zoro # G6147581
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Number of Holes 2
- Power Rating 1.40 W
- Number of Teeth 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SR7542N
- Zoro # G6147581
- UPC # 28851475426
- Country of Origin United States
- Category Starters & Alternators
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Number of Holes | 2 |
Power Rating | 1.40 W |
Number of Teeth | 10 |
Type | Closed Nose Cone |
Material | Aluminum |
Solenoid Attached | Yes |
Rotation Direction | Clockwise |
Nose Cone Material | Aluminum |
Starter Finish | Aluminum |
Starter Rotation | Clockwise |
Nose Cone Type | Closed Nose |
Description
Bosch Premium Starters are designed, built and tested to provide the ultimate in performance and reliability Bosch starter motor's built a reputation in the automotive industry for quality and craftmanship. We manufacture starter motor's for virtually every automobile on the road today. Bosch starter motor's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Solenoid, Replacement For Wai Global 67-746 (67-746)
- QUICKCABLE Copper Lug, 4 Gauge, 1/4", PK10 (5952-010D)
- FEL-PRO Fp Bowl Gskt 28-1971,773 (773)
- AUTOTEX Wiper Blade (72-20)
- BOSCH New Alternator, Al0846N (AL0846N)
- BOSCH Alternator, AL7537N (AL7537N)
- BOSCH ALTERNATOR BRUSH SET (11008)
- BOSCH NEW STARTER (SR0850N)
- BOSCH Starter Motor, SR0473N (SR0473N)
- BOSCH New Alternator, Al0193N (AL0193N)
- WAI GLOBAL ALTDR 13SI IRIF 24V 85A CW (21212N)
- Bosch Starters & Alternators