Shop All Starters & Alternators
Bosch
Starter Motor, Sr0792N
Mfr # SR0792N
Zoro # G4904239
product price: $272.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Voltage 12 V
- Power Rating 1.10 W
- Number of Holes 2
- Number of Teeth 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SR0792N
- Zoro # G4904239
- UPC # 886931348943
- Country of Origin Unknown
- Category Starters & Alternators
Details
Promotion Restriction | Not eligible for promotion |
Material | Aluminum |
Voltage | 12 V |
Power Rating | 1.10 W |
Number of Holes | 2 |
Number of Teeth | 10 |
Rotation Direction | Clockwise |
Solenoid Attached | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front FloorLiners, Black, Model 441251 (441251)
- MONARCH Microfiber Hand Towels 15 x 24 Pink , 12PK (M915210P)
- MOTIVE PRODUCTS Tilton Power Bleeder (0112-MTV)
- WIX FILTERS Fuel Manager Filter, Wf10083 (WF10083)
- BOSCH New Alternator, AL9971N (AL9971N)
- BOSCH New Starter, Sr0808N (SR0808N)
- BOSCH El Field Rheostat, F04R320375 (F04R320375)
- BOSCH New Starter, Sr0463N (SR0463N)
- BOSCH New Starter, Sr0434N (SR0434N)
- BOSCH NEW STARTER (SR0850N)
- WAI GLOBAL Starter-New, 6449N (6449N)
- Bosch Starters & Alternators