Shop All Starters & Alternators
Bosch
Starter Motor, SR0492N
Mfr # SR0492N
Zoro # G8686229
product price: $213.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 1.10 W
- Number of Teeth 9
- Number of Holes 2
- Voltage 12 V
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SR0492N
- Zoro # G8686229
- UPC # 77212164295
- Country of Origin Hong Kong
- Category Starters & Alternators
Dimensions
Product Length | 7.83 in |
Details
Promotion Restriction | Not eligible for promotion |
Power Rating | 1.10 W |
Number of Teeth | 9 |
Number of Holes | 2 |
Voltage | 12 V |
Material | Aluminum |
Type | Closed Nose Cone |
Rotation Direction | Clockwise |
Solenoid Attached | Yes |
Starter Rotation | Clockwise |
Description
Bosch Premium Starters are designed, built and tested to provide the ultimate in performance and reliability Bosch starter motor's built a reputation in the automotive industry for quality and craftmanship. We manufacture starter motor's for virtually every automobile on the road today. Bosch starter motor's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA BEADS Tire Balancing Beads, 16 oz. (Fleet)
- PHOENIX Lug Nut Cover, 33 mm (SP17)
- PROCOMP ALLOYS 15X10 5X55 3625BS (7069-5185)
- GROTE Battery Splice, 6 AWG, Copper, PK10 (84-9463)
- BOSCH ALTERNATOR BRUSH SET (11008)
- BOSCH Starter Motor, SR7542N (SR7542N)
- BOSCH Alternator, AL7537N (AL7537N)
- BOSCH NEW STARTER (SR0850N)
- BOSCH New Starter, Sr0808N (SR0808N)
- BOSCH New Starter, Sr0502N (SR0502N)
- WAI GLOBAL Voltage Regulators, D105HD (D105HD)
- Bosch Starters & Alternators