Shop All Starters & Alternators
Bosch
Starter Motor, SR0448N
Mfr # SR0448N
Zoro # G8686892
product price: $243.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Number of Holes 2
- Power Rating 1.40 W
- Material Aluminum
- Number of Teeth 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SR0448N
- Zoro # G8686892
- UPC # 28851604482
- Country of Origin Hong Kong
- Category Starters & Alternators
Dimensions
Product Width | 4.92 in |
Product Length | 8.41 in |
Product Height | 5.41 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Number of Holes | 2 |
Power Rating | 1.40 W |
Material | Aluminum |
Number of Teeth | 9 |
Solenoid Attached | Yes |
Rotation Direction | Clockwise |
Starter Rotation | Clockwise |
Starter Finish | Aluminum |
Nose Cone Material | Aluminum |
Description
Bosch Premium Starters are designed, built and tested to provide the ultimate in performance and reliability Bosch starter motor's built a reputation in the automotive industry for quality and craftmanship. We manufacture starter motor's for virtually every automobile on the road today. Bosch starter motor's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Top Link, Adj, Cat I & II 27" x2.5" x2" (A-ATL06)
- WAI GLOBAL STRASB 28MT 12V 10T CW (6577N)
- ILC Replacement For INGERSOLLRAND 22255566 STARTER (22255566 STARTER)
- KALIBUR 250 Amp Anl Fuse - Car Accessories (KANL250AMP)
- BOSCH ALTERNATOR BRUSH SET (11008)
- BOSCH El Field Rheostat, F04R320375 (F04R320375)
- BOSCH NEW STARTER (SR0850N)
- BOSCH NEW STARTER (SR9972N)
- BOSCH Starter Motor, SR0473N (SR0473N)
- BOSCH New Starter, Sr0434N (SR0434N)
- ILB GOLD Replacement For Bosch, 0 001 330 057 Starter (0 001 330 057 STARTER)
- Bosch Starters & Alternators