Shop All Rotary Hammer Accessories
Bosch
Starpoint Chisel, 1-1/8in. Hex, 16in.L
Mfr # HS2861
Zoro # G7468921
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type 1-1/8 in Hex
- For Use With 1-1/8 in Hex Demolition Hammers
- Application Concrete Demolition
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS2861
- Zoro # G7468921
- UPC # 000346372137
- Country of Origin Italy
- Category Rotary Hammer Accessories
Dimensions
Shank Size (In.) | 1-1/8 in Hex |
Length (In.) | 16 in |
Overall Length (In.) | 16 in |
Overall Length | 16 in |
Shank Diameter | 1 1/8 in |
Shank Hex Size | 1 1/8 in |
Head Width | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Breaker and Demolition Hammer Chisel |
Shank Type | 1-1/8 in Hex |
For Use With | 1-1/8 in Hex Demolition Hammers |
Application | Concrete Demolition |
Type | Standard |
Impact Rated | No |
Shank Type - Machining | Hex |
Cutting Direction | Right Hand |
Material - Machining | Steel |
Chisel Collar Shape | Point |
Finish - Machining | Bright (Uncoated) |
Cutting Application | Chiseling Concrete/Block/Brick |
Measurement System | Fractional Inch |
Primary Material Application | Concrete; Masonry |
For Tool Type | Rotary Drill |
Chisel Type | Star Point |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Star Point, Shank Type - Machining Hex, Shank Diameter 1 1/8 in, Shank Hex Size 1 1/8 in, Measurement System Fractional Inch, Head Width 1/4 in, Overall Length 16 in, Chisel Collar Shape Point, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"x1/2" HSS 4 Flute Single End Long End Mill (DWCF714)
- PROTO Torsion Bit, SAE, 1/4", Hex, 9/32", 1" (J60208)
- DIABLO Hole Saw 1-5/8" (DHS1625)
- GEARWRENCH 10 Piece 1/4" & 3/8" Drive Torx® Bit Socket Set (80722)
- BOSCH SDS-max Self-Sharpening Chisel Set, PK2 (HS19R2PK)
- BOSCH Rotary Hammer Accessory (HS1402)
- BOSCH Extension SDS Plus, 4 In (T3923SC)
- BOSCH Hammer Steel, 1-1/4in. Hex, 18in.L (HS2462)
- BOSCH Rubber Ring and Pin, SDS Max, in.L (HCRR001)
- BOSCH Rotary Hammer Accessory (HS1418)
- BOSCH Mortar Knife, SDS Plus, 3/8 in. Blade W (HS1401)
- Bosch Rotary and Demolition Hammers