Shop All Finishing Tool Parts
Bosch
Sponge Applicator Pad, 5 In.
Mfr # RS013
Zoro # G2107537
product price: $8.69
/ea
Not eligible for select promotions
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bosch
- Type 5 in Hook-and-Loop
- Accessory Type Sponge Applicator Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RS013
- Zoro # G2107537
- UPC # 000346207361
- Country of Origin Switzerland
- Category Finishing Tool Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Sponge Applicator Pad |
Fits Brand | Bosch |
Type | 5 in Hook-and-Loop |
Accessory Type | Sponge Applicator Pad |
Description
Sponge Applicator Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Extension, 1/4" Drive 3" Extension Bar 1/4" Dr, Full Polish Chrome (CMMT43539)
- EKLIND SAE Plain Hex Key, 1" Tip Size, 14 1/4 in Long, 2 5/8 in Short (15264)
- WHEELER-REX Threading Die, Right Hand, 1 in. (60212)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (1102L3-10CR)
- BOSCH Brush Set, For Use With Mfr. Model Number: 1353 (1607014171)
- BOSCH Switch (1607200155)
- BOSCH Brush Set (2610997152)
- BOSCH Switch (1607200086)
- BOSCH Cord (2604460240)
- BOSCH Cord (3604460514)
- WILTON Knives, Quick-Change for JWP-15DX (708817)
- Bosch Finishing Tools