Shop All Rotary Hammer Accessories
Bosch
Spline Drive To SDS Plus Arbor Adapter
Mfr # HA1020
Zoro # G0749497
original price:
$46.19
5% off
new price: $43.79
/ea
Not eligible for select promotions
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Spline Drive Rotary Hammer
- Application Using SDS Bits In Spline Drive Rotary Hammer Tool
- Impact Rated No
- Shank Type Compatibility SDS Plus, Spline
- Tool Side Shank Type Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HA1020
- Zoro # G0749497
- UPC # 000346078084
- Country of Origin Germany
- Category Rotary Hammer Accessories
Dimensions
Adapter Length | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Shank Adapter |
For Use With | Spline Drive Rotary Hammer |
Application | Using SDS Bits In Spline Drive Rotary Hammer Tool |
Impact Rated | No |
Shank Type Compatibility | SDS Plus, Spline |
Tool Side Shank Type | Spline |
Drill Bit Adapter Type | Shank Adapter |
Drill Bit Shank Type | SDS Plus |
Drill Bit Type Compatibility | SDS Plus |
Description
Shank Adapter, Spline, SDS Plus, Adapter Length 5 in, Drill Bit Adapter Type Shank Adapter, Drill Bit Type Compatibility SDS Plus, Shank Type Compatibility SDS Plus, Spline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT T-Square, Acrylic and Wood, Wood, 24in (WH-24)
- IRWIN 2 Piece Fast Release Locking Pliers Set Plain Grip Handle (1771879)
- FEIN Hacksaw Blade, 16 In. L, HSS (63503068004)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 25/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46625)
- BOSCH Carbide Bushing Tool, SDS Max, 2in.L (HS1969)
- BOSCH Narrow Chisel Hex Collar, 1 In. Hex (HS2362)
- BOSCH Adapter, Spline, SDS Max (HA1031)
- BOSCH Rebar Cutter, 3/4 In, 12 In OAL, SDS Plus (RC2124)
- BOSCH Hammer Steel, Ground Rod Driver, 3/4 Hex (HS1524)
- BOSCH Hammer Steel, 1-1/4in. Hex, 14in.L (HS2461)
- BOSCH Rebar Cutter, 7/8 In, 12 In OAL, SDS Plus (RC2144)
- Bosch Rotary Hammer Accessories