Shop All Demolition Hammer Accessories
Bosch
Spline Drive Hammer Steel, Scaling Chisel
Mfr # HS1817
Zoro # G0570157
product price: $22.05
/ea
$22.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Scaling Chisel
- Shank Type 3/4 in Hex With 21/32 Round Steel
- Overall Length (In.) 12 in
- For Use With Spline Drive Demolition And Rotary Hammers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS1817
- Zoro # G0570157
- UPC # 000346245899
- Country of Origin Italy
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 12 in |
Blade Width (In.) | 2 in |
Overall Length | 12 in |
Head Width | 2 in |
Shank Diameter | 21/32 in |
Shank Hex Size | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chisel for Spline Tool |
Type | Scaling Chisel |
Shank Type | 3/4 in Hex With 21/32 Round Steel |
For Use With | Spline Drive Demolition And Rotary Hammers |
Impact Rated | No |
Application | For Removing Large Quantities of Material |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Steel |
Primary Material Application | Concrete; Masonry |
Chisel Type | Flat Chisel |
Shank Type - Machining | Hex |
Cutting Application | Surface Material Removal |
For Tool Type | Rotary Drill |
Chisel Collar Shape | Flat |
Description
Chisel for Spline Tool, Chisel Type Flat Chisel, Shank Type - Machining Hex, Shank Diameter 21/32 in, Shank Hex Size 3/4 in, Measurement System Fractional Inch, Head Width 2 in, Overall Length 12 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 13/16, Spiral Flute Nut Shank NITRO Construction Reamer (429N152)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #37 (C73465)
- DRILL AMERICA m20x2 Carbon Steel Hex Die (DWTSMH20X2)
- WRIGHT TOOL Structural Spud Wrench Open End w/Offset (1742)
- BOSCH Chisel, Flat, 1 X 18 In, Spline Drive (HS1812)
- BOSCH Hammer Steel 1 1/8 Hex, Flat Chisel (HS2863)
- BOSCH Moil Point, 1-1/8 In. Hex (HS2161)
- BOSCH 1 1/8" Hex Drive Breaker Hammer, Narrow Chisel (HS2163)
- BOSCH SDS-max 1In x 18In Flat Chisel (HS1912B10)
- BOSCH HS2163B5 1-1/8In Hex 20-1/2In Narro (HS2163B5)
- DEWALT Asphalt Cutter SDS Max Shank (DW5846)
- Bosch Demolition Hammer Accessories