Shop All Demolition Hammer Accessories
Bosch
Spline Drive Hammer Steel, Scaling Chisel
Mfr # HS1816
Zoro # G1699031
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Scaling Chisel
- Shank Type 3/4 in Hex With 21/32 Round Steel
- Overall Length (In.) 12 in
- Blade Width (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS1816
- Zoro # G1699031
- UPC # 000346245882
- Country of Origin Italy
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 12 in |
Blade Width (In.) | 1 1/2 in |
Overall Length | 12 in |
Shank Hex Size | 3/4 in |
Head Width | 1 1/2 in |
Shank Diameter | 21/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chisel for Spline Tool |
Type | Scaling Chisel |
Shank Type | 3/4 in Hex With 21/32 Round Steel |
For Use With | Round Hex Shank Demolition And Rotary Hammers |
Application | For Removing Large Quantities of Material |
Impact Rated | No |
For Tool Type | Rotary Drill |
Finish - Machining | Bright (Uncoated) |
Cutting Application | Surface Material Removal |
Primary Material Application | Concrete; Masonry |
Cutting Direction | Right Hand |
Chisel Type | Flat Chisel |
Measurement System | Fractional Inch |
Shank Type - Machining | Hex |
Material - Machining | Steel |
Chisel Collar Shape | Flat |
Description
Chisel for Spline Tool, Chisel Type Flat Chisel, Shank Type - Machining Hex, Shank Diameter 21/32 in, Shank Hex Size 3/4 in, Measurement System Fractional Inch, Head Width 1 1/2 in, Overall Length 12 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1.5/16 6 Point 100mm 3/4 Sq. Drive (16300A-1.5/16)
- HOUGEN 1-1/16 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18234)
- GRAY TOOLS Hand Seamer Pliers, 3-1/2" Jaw Width, 7-3/4" Long (535)
- CROWN TOOLS 3/4 Inch Bowl Finishing Scraper (25323)
- BOSCH Brush Set (1617014113)
- BOSCH Hammer Steel 1 1/8 Hex, Tent Stake Driver (HS2126)
- BOSCH Cutter, Asphalt, SDS Plus (HS2167)
- BOSCH Hammer Steel 1 1/8 Hex, Spike/Pin Driver (HS2171)
- BOSCH SDS Plus Right Angle Attachment, 5 1/8 L (1618580000)
- BOSCH 1" 120V 8.0 Amp Rotary Hammer (11255VSR)
- BOSCH Spline Dr Steel, 5/8 & 3/4 Ground Rod Dr (HS1824)
- Bosch Demolition Hammer Accessories