Shop All Demolition Hammer Accessories
Bosch
Spline Drive Hammer Steel, Bushing Tool
Mfr # HS1809
Zoro # G2969136
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type 16-Tooth Bushing Tool
- Shank Type 3/4 in Hex With 21/32 Round Steel
- Overall Length (In.) 9 1/4 in
- Length (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS1809
- Zoro # G2969136
- UPC # 000346245813
- Country of Origin Italy
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 9 1/4 in |
Length (In.) | 1 3/4 in |
Blade Width (In.) | 1 3/4 in |
Overall Length | 9 1/4 in |
Shank Hex Size | 3/4 in |
Head Width | 1 3/4 in |
Shank Diameter | 21/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chisel for Spline Tool |
Type | 16-Tooth Bushing Tool |
Shank Type | 3/4 in Hex With 21/32 Round Steel |
For Use With | Spline Drive Demolition And Rotary Hammers |
Impact Rated | No |
Application | For Roughing Up Concrete Prior to a Surface Treatment |
For Tool Type | Rotary Drill |
Chisel Collar Shape | Round |
Chisel Type | Bushing Tool |
Primary Material Application | Concrete; Masonry |
Shank Type - Machining | Spline |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Cutting Application | Roughing |
Material - Machining | Steel |
Description
Chisel for Spline Tool, Chisel Type Bushing Tool, Shank Type - Machining Spline, Shank Diameter 21/32 in, Shank Hex Size 3/4 in, Measurement System Fractional Inch, Head Width 1 3/4 in, Overall Length 9 1/4 in, Chisel Collar Shape Round, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Drill Cleveland 3780 Steam Oxide HSS-CO 8% 5/16 (C15970)
- SOG Salute(TM) Folding Knife, Black Oxide (FF11-CP)
- KNIPEX Insulated Precision Phillips Screwdriver #0 Round (9T 89941)
- DAYTON Crank Handles (TT4J610029G)
- BOSCH Bull Point, 12 In, SDS Plus (HS1813)
- BOSCH Hammer Steel 1 1/8 Hex, Chisel, 3 In (HS2164)
- BOSCH Hammer Steel 1 1/8 Hex, Tamper Plate 6 In (HS2124)
- BOSCH Hammer Steel 1 1/8 Hex, Tent Stake Driver (HS2126)
- BOSCH Moil Point, 1-1/8 In. Hex (HS2161)
- BOSCH BOSCH® SDS-Plus® Bulldog„¢xtreme Rotary Hammer Bit, 3/8"Dia x 4"Lx6"L (HCFC2061)
- TR INDUSTRIAL 1-1/2 in SDS-Plus Tile Chisel (TR82051)
- Bosch Demolition Hammer Accessories