Shop All Demolition Hammer Accessories
Bosch
Spline Drive Hammer Steel, Bull Point
Mfr # HS1814
Zoro # G0829534
product price: $16.25
/ea
Not eligible for select promotions
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bull Point
- Shank Type 3/4 in Hex With 21/32 Round Steel
- Overall Length (In.) 18 in
- Application For Starting Holes in Concrete
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS1814
- Zoro # G0829534
- UPC # 000346245868
- Country of Origin Italy
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 18 in |
Overall Length | 18 in |
Head Width | 1/4 in |
Shank Diameter | 21/32 in |
Shank Hex Size | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chisel for Spline Tool |
Type | Bull Point |
Shank Type | 3/4 in Hex With 21/32 Round Steel |
Application | For Starting Holes in Concrete |
Impact Rated | No |
For Use With | Spline Drive Demolition And Rotary Hammers |
Finish - Machining | Bright (Uncoated) |
Chisel Type | Pointed Spade |
Primary Material Application | Concrete; Masonry |
Measurement System | Fractional Inch |
Material - Machining | Steel |
For Tool Type | Rotary Drill |
Cutting Direction | Right Hand |
Cutting Application | Chiseling Concrete/Block/Brick |
Chisel Collar Shape | Point |
Shank Type - Machining | Hex |
Description
Chisel for Spline Tool, Chisel Type Pointed Spade, Shank Type - Machining Hex, Shank Diameter 21/32 in, Shank Hex Size 3/4 in, Measurement System Fractional Inch, Head Width 1/4 in, Overall Length 18 in, Chisel Collar Shape Point, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (2018212110R)
- OX TOOLS Pouch, Tradesman Suede Leather Drywall Pouch, Leather (OX-T264801)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234HASD)
- WIDIA Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes, TiCN (VTSPO6521)
- BOSCH Hammer Steel 1 1/8 Hex, Chisel, 3 In (HS2164)
- BOSCH HS2163B5 1-1/8In Hex 20-1/2In Narro (HS2163B5)
- BOSCH 1" 120V 8.0 Amp Rotary Hammer (11255VSR)
- BOSCH Hammer Steel 1 1/8 Hex, Chisel (HS2166)
- BOSCH Hammer Steel 1 1/8 Hex, Digging Chisel (HS2168)
- BOSCH Adapter, Hammer, SDS Plus (1618571014)
- MILWAUKEE TOOL Max-Lok Replacement Grease (49-08-5385)
- Bosch Rotary and Demolition Hammers