Shop All Demolition Hammer Accessories
Bosch
Spline Dr Steel, Tamper Plate Shank, 12 L
Mfr # HS1827
Zoro # G3028261
product price: $33.95
/ea
Not eligible for select promotions
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tamper Plate Shank
- Shank Type 3/4 in Hex With 21/32 Round Steel
- Overall Length (In.) 12 in
- Application For Use with No. 2LDL2 Tamper Plate
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS1827
- Zoro # G3028261
- UPC # 000346245516
- Country of Origin Italy
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 12 in |
Overall Length | 12 in |
Shank Diameter | 21/32 in |
Shank Length | 12 in |
Shank Hex Size | 3/4 in |
Head Width | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chisel for Spline Tool |
Type | Tamper Plate Shank |
Shank Type | 3/4 in Hex With 21/32 Round Steel |
Application | For Use with No. 2LDL2 Tamper Plate |
Impact Rated | No |
For Use With | Spline Drive Demolition And Rotary Hammers |
Measurement System | Fractional Inch |
For Tool Type | Rotary Drill |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Steel |
Chisel Collar Shape | Tamper Plate |
Shank Type - Machining | Hex |
Cutting Application | Tamper Plate |
Primary Material Application | Concrete; Masonry |
Cutting Direction | Right Hand |
Description
Chisel for Spline Tool, Shank Type - Machining Hex, Shank Diameter 21/32 in, Shank Hex Size 3/4 in, Shank Length 12 in, Measurement System Fractional Inch, Head Width 12 in, Overall Length 12 in, Chisel Collar Shape Tamper Plate, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS Metric Dowel Pin Puller Set (CV95300)
- KRAFT TOOL Curved Ends Edger w/W, 6"x2-1/2" 1/4"R (CF142)
- KLEIN TOOLS Flip-Blade Insulated Screwdriver, 2-in1, Ph Bit #1, Sl Bit 3/16-Inch (32286)
- PROTO 1/2 in Drive, 12mm Hex Metric Socket, 6 Points (J5412MH)
- BOSCH SDS-max 18In Bull Point (HS1914B10)
- BOSCH Spline Drive Hammer Steel, Bushing Tool (HS1809)
- BOSCH 1" 120V 8.0 Amp Rotary Hammer (11255VSR)
- BOSCH Brush Set (1617014113)
- BOSCH Chisel, Flat, 1 X 12 In (HS1811)
- BOSCH Switch (1617200108)
- MILWAUKEE TOOL SDS MAX Scaling Chisel 1-1/2" X 12" (48-62-4082)
- Bosch Demolition Hammer Accessories