Shop All Demolition Hammer Accessories
Bosch
Spline Dr Steel, 5/8 & 3/4 Ground Rod Dr
Mfr # HS1824
Zoro # G1115073
product price: $75.45
/ea
Free Shipping & Returns
Not eligible for select promotions
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5/8 and 3/4 in Ground Rod Driver
- Shank Type 3/4 in Hex With 21/32 Round Steel
- Impact Rated No
- Application For Driving 5/8 and 3/4 in Rods
- For Use With Spline Drive Demolition And Rotary Hammers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS1824
- Zoro # G1115073
- UPC # 000346245950
- Country of Origin Italy
- Category Demolition Hammer Accessories
Dimensions
Overall Length | 10 in |
Head Width | 5/8 in, 3/4 in |
Shank Hex Size | 3/4 in |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chisel for Spline Tool |
Type | 5/8 and 3/4 in Ground Rod Driver |
Shank Type | 3/4 in Hex With 21/32 Round Steel |
Impact Rated | No |
Application | For Driving 5/8 and 3/4 in Rods |
For Use With | Spline Drive Demolition And Rotary Hammers |
Measurement System | Fractional Inch |
Cutting Application | Driving Ground Rods |
For Tool Type | Rotary Drill |
Chisel Collar Shape | Round |
Shank Type - Machining | Hex |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Chisel Type | Ground Rod Driver |
Material - Machining | Steel |
Primary Material Application | Concrete; Masonry |
Description
Chisel for Spline Tool, Chisel Type Ground Rod Driver, Shank Type - Machining Hex, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Measurement System Fractional Inch, Head Width 5/8 in, 3/4 in, Overall Length 10 in, Chisel Collar Shape Round, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Core Bit, 2-3/4 x 1-1/4-7 in (02714JWZGH)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/16" Tip Size, 100 PK (00188KHS)
- STANLEY Retractable Fixed, 6-1/2 in L (10-525)
- SUNEX 1/4" Drive Magnetic Impact Socket Set (1818)
- BOSCH Spline Drive Hammer Steel, Scaling Chisel (HS1817)
- BOSCH HS2161B5 1-1/8In Hex 20-1/2In Moil (HS2161B5)
- BOSCH Spline Dr Steel, Tamper Plate Shank, 12 L (HS1827)
- BOSCH Hammer Steel 1 1/8 Hex, Tent Stake Driver (HS2126)
- BOSCH Brush Set (1617014135)
- BOSCH Switch (1617200108)
- MILWAUKEE TOOL 43" Max-Lok SDS MAX Adapter (48-20-6964)
- Bosch Demolition Hammer Accessories