Shop All Demolition Hammer Accessories
Bosch
Spline Dr Hammer Steel, Scraping Chisel
Mfr # HS1815
Zoro # G3216963
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Scraping Chisel
- Shank Type 3/4 in Hex With 21/32 Round Steel
- Overall Length (In.) 12 in
- Application For Removal of Tiles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HS1815
- Zoro # G3216963
- UPC # 000346245875
- Country of Origin Italy
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 12 in |
Blade Width (In.) | 2 in |
Overall Length | 12 in |
Shank Hex Size | 3/4 in |
Shank Diameter | 21/32 in |
Head Width | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chisel for Spline Tool |
Type | Scraping Chisel |
Shank Type | 3/4 in Hex With 21/32 Round Steel |
Application | For Removal of Tiles |
Impact Rated | No |
For Use With | Spline Drive Demolition And Rotary Hammers |
For Tool Type | Rotary Drill |
Chisel Collar Shape | Flat |
Shank Type - Machining | Hex |
Primary Material Application | Concrete; Masonry |
Cutting Direction | Right Hand |
Cutting Application | Tile Removal |
Material - Machining | Steel |
Measurement System | Fractional Inch |
Chisel Type | Flat Chisel |
Finish - Machining | Bright (Uncoated) |
Description
Chisel for Spline Tool, Chisel Type Flat Chisel, Shank Type - Machining Hex, Shank Diameter 21/32 in, Shank Hex Size 3/4 in, Measurement System Fractional Inch, Head Width 2 in, Overall Length 12 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 13 Inch 2-Rail Storage Tray (OSC72000)
- GREAT NECK 18-In Butchers Saw (BUS18)
- OX TOOLS Dry Core Drill, 1-1/4", 10" L (OX-UDCS-32)
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3240-6)
- BOSCH Brush Set (1617014135)
- BOSCH SDS Plus Right Angle Attachment, 5 1/8 L (1618580000)
- BOSCH Hammer Steel 1 1/8 Hex, Chisel (HS2166)
- BOSCH 1-1/8" Rotary Hammer with Quick-Change Chuck (RH328VCQ)
- BOSCH Cord, For Use With Mfr. Model Number: 11220EVS (1604460092)
- BOSCH Hammer Steel Shank 1 1/8, Tamper/Tent (HS2173)
- DEWALT Asphalt Cutter SDS Max Shank (DW5846)
- Bosch Rotary and Demolition Hammers