Shop All Core Drill Bits
Bosch
Spline Core Bit W/Shank, 3 9/16 In, 22 L
Mfr # HC8045
Zoro # G1198312
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 3 9/16 in
- Drilling Depth 17 in
- Overall Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC8045
- Zoro # G1198312
- UPC # 000346243420
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 3 9/16 in |
Drilling Depth | 17 in |
Overall Length | 22 in |
Size (In.) | 3-9/16 |
Drilling Length (In.) | 17 |
Core Diameter | 3 9/16 in |
Core Body Length | 2 5/8 in |
Maximum Drilling Depth | 17 in |
Shank Diameter | 3 9/16 in |
Description
Core Center Bit, Spline, 3 9/16 in, Maximum Drilling Depth 17 in, 22 in Overall Length, 3 9/16 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Slotted Socket Bit SAE 5/32 in Tip, 1 3/4 in L (54TN75)
- STARRETT Band Saw Blade, 10 ft. 10" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (99577-10-10)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-40-25-5/16-55)
- HHIP 0-3/8" JT2 Keyless Drill Chuck (3700-0204)
- BOSCH SDS Max Core Bit W/Shank, 2 In, 12 L (HC8510)
- BOSCH Core Bit, 3-1/8 In (T3917SC)
- BOSCH SDS Max Core Bit W/Shank, 3 9/16 In, 12 L (HC8540)
- BOSCH Spline Core Bit With Shank, 4 In, 12 L (HC8050)
- BOSCH Core Bit Extension, 3 In (T3922)
- BOSCH Core Bit, 3-7/8 In (T3920SC)
- MILWAUKEE TOOL SDS+ CORE 4"X2" (48-20-5245)
- Bosch Drill Bits