Shop All Core Drill Bits
Bosch
Spline Core Bit W/Shank, 2 In, 22 L
Mfr # HC8015
Zoro # G2738592
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 2 in
- Drilling Depth 17 in
- Overall Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HC8015
- Zoro # G2738592
- UPC # 000346243369
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 2 in |
Drilling Depth | 17 in |
Overall Length | 22 in |
Drilling Length (In.) | 17 |
Size (In.) | 2 |
Core Diameter | 2 in |
Core Body Length | 2 5/8 in |
Maximum Drilling Depth | 17 in |
Shank Diameter | 2 in |
Description
Core Center Bit, Spline, 2 in, Maximum Drilling Depth 17 in, 22 in Overall Length, 2 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER MEIER HOLDING AG Bash Sledge Hammer 8 Lb. Head, 20824 (20824)
- KAPRO 170 Samson Contractor Heavy Duty 48" I-Beam w/Pumb Site (170-81-48)
- PALMGREN Tap Holder, 1/2 In Tap Size, 2 3/4 In OAL (9680508)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 4 Lb. Head, 20412 (20412)
- BOSCH Spline Core Bit With Shank, 5 In, 22 L (HC8075)
- BOSCH Core Bit, 1-3/8 In (T3912SC)
- BOSCH SDS Max Core Bit W/Shank, 3 9/16 In, 22 L (HC8545)
- BOSCH Spline Core Bit, 3-1/4 x 22 In (HC8036)
- BOSCH SDS Max (R) Core Bit W/Shank, 1 3/4 In, 22 L (HC8506)
- BOSCH Hammer Core Bit 2 Pcs., 6 In. (HC7508)
- METABO Carbide Bit SDS+ Ultra-X 4CTR 1/2" x 10 x 12 (674860000)
- Bosch Core Drill Bits