Shop All Core Drill Bits
Bosch
Spline Core Bit With Shank, 4 In, 22 L
Mfr # HC8055
Zoro # G1972862
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 4 in
- Drilling Depth 17 in
- Overall Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC8055
- Zoro # G1972862
- UPC # 000346243444
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 4 in |
Drilling Depth | 17 in |
Overall Length | 22 in |
Size (In.) | 4 |
Drilling Length (In.) | 17 |
Maximum Drilling Depth | 17 in |
Core Body Length | 2 5/8 in |
Core Diameter | 4 in |
Shank Diameter | 4 in |
Description
Core Center Bit, Spline, 4 in, Maximum Drilling Depth 17 in, 22 in Overall Length, 4 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Ratchet Repair Kit, 2 In. (6402)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (15366)
- WIHA SAE T-Handle Ball Hex Key, 3/16" Tip Size (33430)
- WESTWARD 6.90mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLT0)
- BOSCH 3-1/4 In. Rotary Hammer Core Bit 2 Pc. (HC7504)
- BOSCH Core Bit, 4-3/8 In (T3921SC)
- BOSCH Hammer Core Bit 2 Pcs., 2 In. (HC7502)
- BOSCH SDS Max Core Bit W/Shank, 3 9/16 In, 22 L (HC8545)
- BOSCH Spline Core Bit W/Shank, 3 9/16 In, 22 L (HC8045)
- BOSCH SDS Max Core Bit W/Shank, 4 In, 17 L (HC8555)
- MILWAUKEE TOOL 9 in. Diamond Premium Wet Core Bit (48-17-3090)
- Bosch Core Drill Bits