Shop All Core Drill Bits
Bosch
Spline Core Bit With Shank, 4 In, 12 L
Mfr # HC8050
Zoro # G0492703
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 4 in
- Drilling Depth 7 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC8050
- Zoro # G0492703
- UPC # 000346243437
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 4 in |
Drilling Depth | 7 in |
Overall Length | 12 in |
Drilling Length (In.) | 7 |
Size (In.) | 4 |
Shank Diameter | 4 in |
Core Diameter | 4 in |
Maximum Drilling Depth | 7 in |
Core Body Length | 2 5/8 in |
Description
Core Center Bit, Spline, 4 in, Maximum Drilling Depth 7 in, 12 in Overall Length, 4 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" Drive SAE, Metric, 48 pcs (5200B)
- DRILL AMERICA 3-3/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3187)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19916)
- HECK INDUSTRIES Mill Beveler, 4 HP, 110V (5000)
- BOSCH Hammer Core Bit, 2-5/8 In. (HC7503)
- BOSCH Hammer Core Bit 2 Pcs., 4 In. (HC7506)
- BOSCH SDS Max Core Bit W/Shank, 5 In, 22 L (HC8575)
- BOSCH Spline Core Bit With Shank, 4 In, 22 L (HC8055)
- BOSCH SDS Max Core Bit W/Shank, 4 In, 12 L (HC8550)
- BOSCH SDS Max Core Bit W/Shank, 4 In, 17 L (HC8555)
- MILWAUKEE TOOL 3-1/2" Pre-Stressed Diamond Wet Core Bit (48-17-1035)
- Bosch Drill Bits