Shop All Core Drill Bits
Bosch
Spline Core Bit, 3-1/4 x 22 In
Mfr # HC8036
Zoro # G4931053
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 3 1/4 in
- Drilling Depth 12 in
- Overall Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC8036
- Zoro # G4931053
- UPC # 000346430356
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 3 1/4 in |
Drilling Depth | 12 in |
Overall Length | 22 in |
Thread Size | 3-1/4 in |
Drilling Length (In.) | 12" |
Size (In.) | 3-1/4" |
Shank Diameter | 3 1/4 in |
Core Diameter | 3 1/4 in |
Core Body Length | 2 5/8 in |
Maximum Drilling Depth | 12 in |
Description
Core Center Bit, Spline, 3 1/4 in, Maximum Drilling Depth 12 in, 22 in Overall Length, 3 1/4 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES Nutsetter, 5/16 Mag Nutsetter x 6 (1150MN516S)
- DRILL AMERICA 15/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX615/64)
- MICRO 100 Engraving Tool (RTC-250-260)
- WIDIA End Mill, TiAlN, 0.6250 in. Milling Dia. (TF4V6516016)
- BOSCH Spline Core Bit With Shank, 5 In, 22 L (HC8075)
- BOSCH Core Bit Extension, 3 In (T3922)
- BOSCH Spline Core Bit W/Shank, 3 1/4 In, 12 L (HC8031)
- BOSCH Spline Core Bit W/Shank, 3 9/16 In, 22 L (HC8045)
- BOSCH Hammer Core Bit, 2-5/8 In. (HC7503)
- BOSCH Hammer Core Bit 2 Pcs., 2 In. (HC7502)
- MILWAUKEE TOOL 2-1/2 in. Diamond Ultra Dry Core Bit (48-17-0125)
- Bosch Core Drill Bits