Shop All Core Drill Bits
Bosch
Spline Core Bit, 2-5/8in., Spline
Mfr # HC8026
Zoro # G7574716
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 2 5/8 in
- Drilling Depth 17 in
- Overall Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC8026
- Zoro # G7574716
- UPC # 000346430332
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 2 5/8 in |
Drilling Depth | 17 in |
Overall Length | 22 in |
Thread Size | Spline |
Drilling Length (In.) | 17 |
Size (In.) | 2-5/8 |
Maximum Drilling Depth | 17 in |
Shank Diameter | 2 5/8 in |
Core Body Length | 2 5/8 in |
Core Diameter | 2 5/8 in |
Description
Core Center Bit, Spline, 2 5/8 in, Maximum Drilling Depth 17 in, 22 in Overall Length, 2 5/8 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Inspection Mirror 2 X 3 (759570)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders (52045)
- BONDHUS Torx Wrench Set, Prohold, 8 Piece, T9 To T4 (BND71834)
- DRILLCO 29PC COBALT STUBBY DRILL SET 1/16 - 1/2 BY 64THS (300C29)
- BOSCH Core Bit, 1-3/16 In (T3911SC)
- BOSCH Coring Bit (T3924)
- BOSCH SDS Max Core Bit W/Shank, 3 9/16 In, 22 L (HC8545)
- BOSCH Hammer Core Bit, 2-5/8 In. (HC7503)
- BOSCH Hammer Core Bit 2 Pcs., 6 In. (HC7508)
- BOSCH SDS Max Core Bit W/Shank, 4 In, 12 L (HC8550)
- PARAGON DIAMOND TOOLS 4'' Zig-Zag Turbo Dry Core Bit (CBDZZ4)
- Bosch Drill Bits